Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Clamp Plier, 8-3/4" Overall Length

  • Mfr # 10 99 i220

  • Zoro # G1455848


product price: $34.85
/ea

Key Features

Features
Clamping Jaw
Handle Type
Plastic Coated
Jaw Length
1 1/4 in
Jaw Width
3/4 in
Material
Tool Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10 99 i220
Zoro #
G1455848
UPC #
843221021917
Country of Origin
Germany

Dimensions

Jaw Length
1 1/4 in
Jaw Width
3/4 in
Overall Length
8 3/4 in
Tip Width
13/16 in

Details

Features
Clamping Jaw
Handle Type
Plastic Coated
Material
Tool Steel
Finish
Black Atramentized
Nonsparking
No
Plier Item
Ear Clamp Pliers
Plier Jaw Style
Clamping Jaw
Tether Capable
Not Tether Capable
Spring Return
No
Max. Jaw Opening
1 in
ESD Safe
No
Nose Type
Round
Item
Hose Clamp Plier
Handle Color
Red
Insulated
No
Plier Product Group
Pliers
Tether Style
Not Tether Capable
Non-Sparking
No
Handle Style
Standard
For Clamp Type
Double Ear, Single Ear
Weight
345 g
Tether Ready
No
Grip Style
Standard Cushion
Plier Type
Hose Clamp Pliers
Steel Type
Tool Steel
Jaw Shape
Clamping Jaw
Plier Material
Steel
Maximum Jaw Opening
1 in

Description

The KNIPEX 10 99 i220 Hose Clamp Plier is the perfect tool for gripping and clamping hose clamps. The chrome vanadium steel pliers have a jaw length of 1 1/4 in. Designed with plastic coated handles, these 8 3/4 in. long locking pliers offer exceptional grip and leverage. It has a round nose and clamping jaws that allow you to work with hose clamps easily. The KNIPEX Hose Clamp Plier is capable of opening up to 1 in., so it can handle most sizes of hose clamps available on the market today. When you need reliable tools for your job, make sure you have this KNIPEX Hose Clamp Plier handy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.