Zoro Homepage

Hose Clamp Pliers for Click Clamps, 10

  • Mfr # 85 51 250 C

  • Zoro # G003674502


product price: $103.02
/ea
Free Shipping & Returns

Key Features

Overall Length
10.7
Material
Vanadium Electric Steel
Jaw Width
2.0625
Handle Type
Non-slip plastic
No. of Jaw Positions
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85 51 250 C
Zoro #
G003674502
UPC #
843221021887
Country of Origin
Germany

Dimensions

Overall Length
10.7
Jaw Width
2.0625
Jaw Length
10
Overall Height
0.8
Overall Width
2.43
Height
0.75

Details

Material
Vanadium Electric Steel
Handle Type
Non-slip plastic
No. of Jaw Positions
15
Wire Stripper
10/12/14
Item
Hose Clamp Pliers
Weight
0.76
Color
Red

Description

Hose Clamp Pliers for Click Clamps,10 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.