Industrial, Industrial Shears, 7-1/2 In. L
Mfr # 95 05 190
Zoro # G4782897
product price: $31.59
/eaKey Features
Overall Length
190mm
Blade Material
Surgical Steel, Stainless, Vacuum-Hardened
Handle Style
Straight
Handle Material
Plastic Coated
Tip Shape
Rounded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95 05 190
Zoro #
G4782897
UPC #
843221005887
Country of Origin
Italy
Dimensions
Overall Length
190mm
Length of Cut
1 1/2 in
Details
Blade Material
Surgical Steel, Stainless, Vacuum-Hardened
Handle Style
Straight
Handle Material
Plastic Coated
Tip Shape
Rounded
Cutting Edge
Shear Cut
Item
Combination Shear
Handle Color
Red
Application
For Cutting Cardboard, Plastics, Aluminum, Brass and Copper Foils, Not Suitable for Steel Wire or Iron Sheets
Primary Application
Cutting Cardboard, Plastics, Aluminum, Brass and Copper Foils
Features
Opening Spring, Locking Lever, Pinch Guard, Adjustable Bolted Joint
Left/Right Hand
Ambidextrous
Adjustable
Yes
Handle Design
Ergonomic Curved
Cutting Edge Type
Straight
Spring Assist Handle
Yes
Hand Orientation
Right-Hand
Grip Material
Plastic
Material Application
Aluminum, Brass, Cardboard, Copper Foils, Plast
Insulated
No
Pivot Type
Rivet
Includes Wire Stripping Notch
No
Includes Cushioned Grip
Yes
Description
Industrial Shears, Adjustable Yes, Application For Cutting Cardboard, Plastics, Aluminum, Brass and Copper Foils, Not Suitable for Steel Wire or Iron Sheets, Blade Material Stainless Steel, Cutting Edge Type Straight, Features Adjustable, Grip Material Plastic, Hand Orientation Right-Hand, Handle Color Red, Handle Design Ergonomic Curved, Handle Material Plastic, Handle Style Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.