Zoro Homepage

Insulated Box End Wrench, 9/16 in, 7-9/32L

  • Mfr # 98 01 9/16"

  • Zoro # G7555362


product price: $47.15
/ea

Key Features

Material
Alloy Steel
Finish
Chrome
Overall Length
7 1/2 in
SAE or Metric
SAE
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98 01 9/16"
Zoro #
G7555362
UPC #
843221006723
Country of Origin
India

Dimensions

Overall Length
7 1/2 in
Head Size
9/16 in
Wrench Head Sizes
9/16 in
Head Thickness
15/32 in
Wrench Length Style
Standard

Details

Item
Box End Wrench
Material
Alloy Steel
Finish
Chrome
SAE or Metric
SAE
Number of Points
12
Standards
IEC 60900, DIN EN 60900
Head Type
Offset
Features
1000V AC Rated
Wrench Shape
Straight
Single End/Double End
Single End
Offset
30 Degrees
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Head Movement
Fixed
Insulated
Yes
Wrench Material
Steel
Reversing
No
Wrench Item
Box End Wrench
Ratcheting Configuration
Non-Ratcheting
Box End Style
Spline
Wrench Product Grouping
Wrenches
Head Offset Angle
15 Degrees
Grip Style
Insulated
Weight
0.36 lb
Handle Color
Red
Handle Type
Insulated
Voltage Rating
1,000 V AC, 1,500 V DC
Corrosion Resistant
Yes
Non-Magnetic
No
Nonsparking
No
Ratcheting
No
Box End Type
12-Point Box End
Measurement Type
SAE
Tether Style
Not Tether Capable

Description

If you are looking for a high-quality box end wrench, the KNIPEX 98 01 9/16 Insulated Box End Wrench is what you need. The 12-point wrench features alloy steel construction and a chrome finish. With a 1000V AC rating, this box end wrench is built to handle high voltage applications. This straight steel alloy steel box end wrench has an overall length of 7 1/2 in., with a head size of 9/16 in. and has a sturdy design that resists slippage or separation when used with impact tools. If you are looking for the best tool on the market, look no further than the KNIPEX 98 01 9/16 Insulated Box End Wrench.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.