Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Open End Wrench Set, 8 pc.

  • Mfr # 98 99 13 S5

  • Zoro # G1671722


product price: $266.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
Metric
Measurement Type
Metric
Finish
Chrome
Number of Pieces
8
Wrench Head Sizes
8 mm, 10 mm, 13 mm, 14 mm, 17 mm, 19 mm, 22 mm, 24 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98 99 13 S5
Zoro #
G1671722
UPC #
843221002428
Country of Origin
India

Dimensions

Wrench Head Sizes
8 mm, 10 mm, 13 mm, 14 mm, 17 mm, 19 mm, 22 mm, 24 mm
Head Thickness
25/64 in, 13/32 in, 1/2 in, 39/64 in, 21/32 in, 45/64 in
Range of Lengths
1/8 in to 1/4 in
Wrench Length Style
Standard
Range of Head Sizes
8 mm to 24 mm
Head Size
8 mm, 10 mm, 13 mm, 14 mm, 17 mm, 19 mm, 22 mm, 24 mm

Details

SAE or Metric
Metric
Measurement Type
Metric
Finish
Chrome
Number of Pieces
8
Item
Open End Wrench Set
Wrench Item
Open End Wrench
Insulated
Yes
Head Angle
15 Degrees
Max. Use Voltage
1000VAC
Reversing
No
Wrenches Included
Open End Wrenches: 8, 10, 13, 14, 17, 19, 22, 24mm
Wrench Product Grouping
Wrench Sets
Head Movement
Fixed
Tool Storage Included
No
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wrench Shape
Straight
Standards
ASTM F1505, IEC 60900
Number of Tools
8
Handle Color
Red
Head Offset Angle
15 Degrees
Container Type
Plastic Tool Roll
Non-Magnetic
No
Material
Plastic
Head Type
Standard
Handle Type
One Piece
Corrosion Resistant
Yes
Single End/Double End
Single End
Container Color
Black, Red
Opening Angle (Deg.)
15 Degrees
Opening Type
Rounded
Nonsparking
No
Tether Style
Not Tether Capable
Weight
2.53 lb
Ratcheting
No

Description

Open End Wrench Set, Plastic, Chrome, Number of Tools 8, 15 Degrees , Insulated Yes, Plastic Tool Roll, Metric, Single End, Rounded, One Piece, 1/8 in to 1/4 in, Head Thickness 25/64 in, 13/32 in, 1/2 in, 39/64 in, 21/32 in, 45/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.