Insulated Precision Phillips Screwdriver #00 Round
Mfr # 9T 89942
Zoro # G4783581
product price: $12.75
/eaKey Features
Tip Size
#00
Tip Style
Phillips
Shank Length
1 3/4 in
Overall Length
4 1/4 in
Finish
Chrome with Black Tip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9T 89942
Zoro #
G4783581
UPC #
843221019105
Country of Origin
Germany
Dimensions
Tip Size
#00
Shank Length
1 3/4 in
Overall Length
4 1/4 in
Handle Length
4 in
For Fastener Size
#00
Shank Diameter
2 1/2 mm
Description
This KNIPEX 9T 89942 Insulated Precision Screwdriver is a must-have for electricians and anyone who works with electrical components. It is perfect for working in tight spaces. With an ergonomic handle design, this screwdriver has a rotating cap and color coded ring that allows you to easily identify the size of the tip you are using. The chrome finish offers a bright look, while the black tip adds contrast. Made from alloy steel, its shank is 1 3/4 in long and 4 1/4 in overall length. This Phillips #00 screwdriver has a round shank material that allows it to fit into small spaces more easily than standard screwdrivers. If you work with electrical components, this KNIPEX Insulated Precision Screwdriver will give you all the control you need when tightening or loosening screws.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.