Zoro Homepage

Insulated Precision Slotted Screwdriver 1/16 in Round

  • Mfr # 9T 89931

  • Zoro # G4783502


product price: $8.75
/ea

Key Features

Tip Size
1/16 in
Tip Style
Slotted
Shank Length
1 3/4 in
Overall Length
4 1/4 in
Finish
Chrome with Black Tip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9T 89931
Zoro #
G4783502
UPC #
843221019044
Country of Origin
Germany

Dimensions

Tip Size
1/16 in
Shank Length
1 3/4 in
Overall Length
4 1/4 in
Handle Length
4 in
For Fastener Size
1/16 in
Shank Diameter
1 4/5 mm

Description

This KNIPEX 9T 89931 Insulated Precision Screwdriver Slotted 1/16" 1 3/4 in Round is the perfect tool for electricians, technicians and other professionals. The ergonomic handle design allows you to work comfortably with this screwdriver. The tip is made of chrome with a black tip. It has a rotating cap that can be locked in three positions to keep it secure when not in use. This slotted screwdriver also features color coded rings so you can easily identify the size you need for your job. With its insulated precision slotted head, this KNIPEX Screwdriver will ensure your safety at all times while doing electrical work or working on other projects around the house.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.