Zoro Homepage

Insulated Precision Torx Screwdriver T15 Round

  • Mfr # 9T 89927

  • Zoro # G6130941


product price: $11.99
/ea

Key Features

Tip Size
T15
Tip Style
Torx
Shank Length
3 in
Overall Length
7 in
Finish
Chrome with Black Tip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9T 89927
Zoro #
G6130941
UPC #
843221019037
Country of Origin
Germany

Dimensions

Tip Size
T15
Shank Length
3 in
Overall Length
7 in
Handle Length
4 in
Shank Diameter
3 1/2 mm
For Fastener Size
T15

Description

This KNIPEX 9T 89927 Insulated Precision Screwdriver Torx T15 3 in Round is the perfect tool for installing electrical components. It is designed to prevent electric shock, which means you can work with this screwdriver safely. The rotating cap and color coded ring on the handle allow you to easily identify different tip sizes at a glance. The ergonomic design of the handle ensures that you have a comfortable grip when working with this screwdriver. The chrome finish gives it a sleek look, while the black tip offers protection against corrosion and scratches. This precision screwdriver has an alloy steel shank and a red and yellow handle. When it comes to working with small screws, nothing beats the KNIPEX 9T 89927 Insulated Precision Screwdriver Torx T15 3 in Round.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.