Zoro Homepage

Insulated Precision Torx Screwdriver T5 Round

  • Mfr # 9T 89921

  • Zoro # G9745364


product price: $11.79
/ea

Key Features

Tip Size
T5
Tip Style
Torx
Shank Length
1 3/4 in
Overall Length
4 1/4 in
Finish
Chrome with Black Tip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9T 89921
Zoro #
G9745364
UPC #
843221018979
Country of Origin
Germany

Dimensions

Tip Size
T5
Shank Length
1 3/4 in
Overall Length
4 1/4 in
Handle Length
4 in
For Fastener Size
T5
Shank Diameter
2 1/2 mm

Description

Insulated Precision Torx Screwdriver, Tip Size T5, Torx, Cushion, Overall Length 4 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated Yes, Corrosion Resistant No, No, Tip Finish Black Oxide, Shank Coating None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.