Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Screwdriver Set, Slotted/Phillips, 5 pcs

  • Mfr # 9K 98 98 32 US

  • Zoro # G4783441


product price: $53.59
/ea

Key Features

Tip Style
Phillips, Slotted
Tip Size
2.5mm, 4mm, 5.5mm, #1, #2
Number of Pieces
5
Includes
(3) Keystone Slotted: 2.5mm x 75mm, 4mm x 100mm, 5.5mm x 125mm; (2) Phillips: #1 x 80mm, #2 x 100mm
Handle Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9K 98 98 32 US
Zoro #
G4783441
UPC #
843221007904
Country of Origin
Slovenia

Dimensions

Tip Size
2.5mm, 4mm, 5.5mm, #1, #2
Overall Length
7" to 9-1/4"
Shank Length
3 in to 5 in
Container Length
12 5/8 in
Container Width
6 13/16 in
Container Height
1 5/8 in
Range of Lengths
7 in to 9 1/8 in
Sizes Included
Keystone Slotted: 9/64 in x 3 in, 5/32 in x 4 in, 7/32 in x 5 in, Phillips: #1 x 3 in, #2 x 4 in
Handle Length
4 in, 4 3/16 in, 4 1/2 in
For Fastener Size
5/32 in, 7/32 in, Phillips #2

Details

Item
Screwdriver Set
Tip Style
Phillips, Slotted
Number of Pieces
5
Includes
(3) Keystone Slotted: 2.5mm x 75mm, 4mm x 100mm, 5.5mm x 125mm; (2) Phillips: #1 x 80mm, #2 x 100mm
Handle Material
Polypropylene
Finish
Chrome with Black Tip
ESD Safe
No
Screwdriver and Nut Driver Grouping
Screwdriver Sets
Shank Shape
Round
Tether Capable
Tether Capable
Shank Material
Alloy Steel
Insulated
Yes
Nonsparking
No
Tip Style Group
Standard
Handle Design
Ergonomic
Standards
IEC EN DIN 60900
SAE or Metric
SAE, Metric
Handle Type
Ergonomic
Tether Style
Tether Capable
Measurement Type
SAE
Corrosion Resistant
No
Tether Ready
No
Shank Finish
Black Oxide
Voltage Rating
1000V AC
Container Type
Clamshell
Tip Finish
Black Oxide
Grip Style
Cushion
Handle Color
Red, Yellow
Magnetized Tip
No
Non-Sparking
No
Ratcheting
No
Material
High Alloy Chrome Vandium Steel, Black Oxide Tips
Insulated / Uninsulated
Insulated
Bit Retainer Type
Fixed
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Ratcheting
Ratcheting Not Included
Number of Ends
1
Corrosion-Resistance
Not Corrosion-Resistant
Handle Shape
Tri-Lobular
Includes Insulation
Insulated
Tether Status
Not Tether Capable
For Screw Type
Phillips, Slotted
ESD Safety
Not ESD Safe

Description

Insulated Screwdriver Set, Tip Finish Black Oxide, 5/32 in, 7/32 in, 9/64 in, Phillips, Slotted, Cushion, Number of Pieces 5, Yes, ESD Safe No, Non-Sparking No, Measurement Type SAE, Includes Keystone Slotted 9/64 in x 3 in , 5/32 in x 4 in , 7/32 in x 5 in , Phillips #1 x 3 in , #2 x 4 in , Corrosion Resistant No, IEC EN DIN 60900, Tether Ready No, Range of Shank Lengths 3 in to 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.