Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Screwdriver Set, Slotted/Phillips, 6 pcs

  • Mfr # 9K 98 98 33 US

  • Zoro # G4783457


product price: $65.79
/ea

Key Features

Tip Style
Phillips, Slotted
Tip Size
2.5mm, 4mm, 5.5mm, 6.5mm, #1, #2
Number of Pieces
6
Includes
(4) Keystone Slotted: 2.5mm x 75mm, 4mm x 100mm, 5.5mm x 125mm, 6.5mm x 150mm; (2) Phillips: #1 x 80mm, #2 x 100mm
Handle Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9K 98 98 33 US
Zoro #
G4783457
UPC #
843221007911
Country of Origin
Slovenia

Dimensions

Tip Size
2.5mm, 4mm, 5.5mm, 6.5mm, #1, #2
Shank Length
3 in to 5 in
Overall Length
7" to 10-1/2"
Sizes Included
Keystone Slotted: 9/64 in x 3 in, 5/32 in x 4 in, 7/32 in x 5 in, 1/4 in x 6 in, Phillips: #1 x 3 in, #2 x 4 in
Handle Length
4 in, 4 3/16 in, 4 1/2 in
Range of Lengths
7 in to 10 1/2 in
Container Width
7 in
Container Length
12 1/2 in
For Fastener Size
#2, 5/32 in, 7/32 in
Container Height
1 13/16 in

Details

Item
Screwdriver Set
Tip Style
Phillips, Slotted
Number of Pieces
6
Includes
(4) Keystone Slotted: 2.5mm x 75mm, 4mm x 100mm, 5.5mm x 125mm, 6.5mm x 150mm; (2) Phillips: #1 x 80mm, #2 x 100mm
Handle Material
Polypropylene
Screwdriver and Nut Driver Grouping
Screwdriver Sets
Finish
Chrome with Black Tip
Handle Design
Ergonomic
Shank Shape
Round
Standards
IEC EN DIN 60900
Nonsparking
No
Shank Material
Alloy Steel
Tether Capable
Tether Capable
Tip Style Group
Standard
ESD Safe
No
Insulated
Yes
SAE or Metric
SAE, Metric
Handle Type
Ergonomic
Tether Style
Tether Capable
Ratcheting
No
Magnetized Tip
No
Non-Sparking
No
Container Type
Clamshell
Grip Style
Cushion
Corrosion Resistant
No
Tip Finish
Black Oxide
Voltage Rating
1000V AC
Measurement Type
SAE
Handle Color
Red, Yellow
Tether Ready
No
Shank Finish
Black Oxide
Material
High Alloy Chrome Vandium Steel, Black Oxide Tips
Insulated / Uninsulated
Insulated
Bit Retainer Type
Fixed
Tether Status
Not Tether Capable
ESD Safety
Not ESD Safe
Handle Shape
Tri-Lobular
Number of Ends
1
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Ratcheting
Ratcheting Not Included
Includes Insulation
Insulated
For Screw Type
Phillips, Slotted, Square
Corrosion-Resistance
Not Corrosion-Resistant

Description

Insulated Screwdriver Set, Tip Finish Black Oxide, 1/4 in, 5/32 in, 7/32 in, 9/64 in, Phillips, Slotted, Cushion, Number of Pieces 6, Yes, ESD Safe No, Non-Sparking No, Measurement Type SAE, Includes Keystone Slotted 9/64 in x 3 in , 5/32 in x 4 in , 7/32 in x 5 in , 1/4 in x 6 in , Phillips #1 x 3 in , #2 x 4 in , Corrosion Resistant No, IEC EN DIN 60900, Tether Ready No, Range of Shank Lengths 3 in to 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.