Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Socket Extension, 1/2" Dr, 5" L

  • Mfr # 98 45 125

  • Zoro # G3355983


product price: $81.09
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Measurement Type
SAE
Finish
Chrome
Number of Pieces
1
Features
Internal and External Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
98 45 125
Zoro #
G3355983
UPC #
843221005764
Country of Origin
Germany

Dimensions

Drive Size
1/2 in
Overall Length
5 in
Output Drive Size
1/2 in
Socket Size
1/2 in
Input Drive Size
1/2 in

Details

Measurement Type
SAE
Finish
Chrome
Number of Pieces
1
Features
Internal and External Square
Item
Socket Extension
For Use With
1/2 in Drive Insulated Sockets
Standards
IEC 60900 DIN EN 60900
Drive Type
Hand
Non-Sparking
No
Impact Rated
No
Material
Alloy Steel
Input Drive Gender
Female
Insulated
Yes
Voltage Rating
1,000 V AC
Input Drive Shape
Square
Output Drive Gender
Male
Socket Extension Type
Standard
Locking
Yes
Output Drive Shape
Square
Includes Insulation
Insulated
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Included
Socket Extension Style
Standard

Description

Socket Extension, Output Drive Size 1/2 in, Output Drive Shape Square, Output Drive Gender Male, Input Drive Size 1/2 in, Input Drive Shape Square, Input Drive Gender Female, Overall Length 5 in, Socket Size 1/2 in, Hand, Alloy Steel, Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.