Zoro Homepage

Insulated Socket Wrench Set, 10 pc.

  • Mfr # 98 99 11 S5

  • Zoro # G3211074


product price: $533.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Measurement Type
SAE
Includes
1/2 in Dr Reversible Ratchet 10-1/2 in , (2) 1/2 in Dr Extensions: 5 in , 10 in
Number of Pieces
10
Std. Socket Point Styles Included
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98 99 11 S5
Zoro #
G3211074
UPC #
843221002398
Country of Origin
Germany

Dimensions

Drive Size
1/2 in
Socket Size Range
1/2 in to 1 in

Details

Measurement Type
SAE
Includes
1/2 in Dr Reversible Ratchet 10-1/2 in , (2) 1/2 in Dr Extensions: 5 in , 10 in
Number of Pieces
10
Std. Socket Point Styles Included
12
Standards
ASTM F 1505, IEC 60900
Tool Storage Included
No
Item
Insulated Socket Wrench Set
Sockets Included
(7) 1/2 in Dr 12 pt Sockets: 1/2 in , 5/8 in , 9/16 in , 11/16 in , 3/4 in , 7/8 in , 1 in
Tether Capable
Tether Capable
Impact Rated
No
Ratchets Included
Pear Head 1/2 in
Max. Use Voltage
1000VAC
Tether Style
Tether Capable
Type
SAE

Description

Insulated Socket Wrench Set, Drive Size 1/2 in, Impact Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.