Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Socket Wrench Set, 10 pc.

  • Mfr # 98 99 11 S6

  • Zoro # G1166487


product price: $530.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Measurement Type
Metric
Includes
1/2 in Dr Reversible Ratchet 10-1/2 in , (2) 1/2 in Dr Extensions: 5 in , 10 in
Number of Pieces
10
Max. Use Voltage
1000VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98 99 11 S6
Zoro #
G1166487
UPC #
843221002404
Country of Origin
Germany

Dimensions

Drive Size
1/2 in
Socket Size Range
13 to 27mm

Details

Measurement Type
Metric
Includes
1/2 in Dr Reversible Ratchet 10-1/2 in , (2) 1/2 in Dr Extensions: 5 in , 10 in
Number of Pieces
10
Max. Use Voltage
1000VAC
Standards
ASTM F 1505, IEC 60900
Item
Insulated Socket Wrench Set
Tool Storage Included
No
Impact Rated
No
Sockets Included
(7), 1/2 in Dr 12 pt Sockets: 13mm, 14mm, 17mm, 19mm, 22mm, 24mm, 27mm
Std. Socket Point Styles Included
12
Ratchets Included
Pear Head 1/2 in
Tether Capable
Tether Capable
Tether Style
Tether Capable
Type
Metric

Description

Insulated Socket Wrench Set, Drive Size 1/2 in, Impact Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.