Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Tool Set, 13 pc.

  • Mfr # 9K 00 80 03 US

  • Zoro # G5035615


product price: $381.99
/ea
Free Shipping & Returns

Key Features

Measurement Type
SAE
Insulated / Uninsulated
Insulated
Number of Pieces
13
Pliers Included
(1) Diagonal-Cutting Pliers, Lineman's Pliers, (1) Long-Nose Pliers, (1) Tongue and Groove Pliers, (1) Specialty Pliers
Max. Use Voltage
1000VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9K 00 80 03 US
Zoro #
G5035615
UPC #
843221018443
Country of Origin
Germany

Dimensions

Drive Size1
Sockets Not Included

Details

Measurement Type
SAE
Insulated / Uninsulated
Insulated
Number of Pieces
13
Pliers Included
(1) Diagonal-Cutting Pliers, Lineman's Pliers, (1) Long-Nose Pliers, (1) Tongue and Groove Pliers, (1) Specialty Pliers
Max. Use Voltage
1000VAC
Tool Kit Product Grouping
Insulated Tool Kits
Standards
ASTM F 1505, IEC 60900
Number of Pliers
5
Electrical and Telecomm Tools Included
6-1/4 in Wire Stripper, 8 in Cable Shear
Screwdrivers Included
Slotted 4 in, 6 in, 8 in, Phillips #1 x 3 in, #2 x 4 in, #3 x 6 in
Number of Electrical and Telecomm Tools
2
Tool Families Included
Cutting Tools, Drivers and Bits, Electrical and Telecom Tools, Pliers
Number of Screwdrivers
5
Tool Storage Included
Yes
Nonsparking
No
Item
Insulated Tool Kit
Number of Cutting Tools
1
Cutting Tools Included
Knives
Tool Storage Type Included
Case
Wrenches Included
None
Foam Inserts Included
No
Number of Measuring and Testing Tools
0
Striking and Struck Tools Included
None
Miscellaneous Tools Included
None
Putty Knives and Scrapers Included
None
Number of Abrasives and Finishing Tools
0
Includes Casters
No
Non-Sparking
No
Plumbing Tools Included
None
Insulated
Insulated
Number of Striking and Struck Tools
0
Abrasives and Finishing Tools Included
None
Number of Putty Knives and Scrapers
0
Number of Sockets, Drive Tools, and Accessories
0
Number of Electrical and Telecom Tools
1
Voltage Rating
1,000 V
Number of Wrenches
0
Number of Screwdrivers, Keys, and Bits
6
Sockets, Drive Tools, and Accessories Included
None
Number of HVAC Tools
0
Tool Storage Type
Tool Case
HVAC Tools Included
None
Electrical and Telecom Tools Included
(1) Wire Stripper
Number of Plumbing Tools
0
Number of Drawers
0
Number of Miscellaneous Tools
0
Screwdrivers, Keys, and Bits Included
(3) Phillips Screwdrivers, (3) Slotted Screwdrivers
Measuring and Testing Tools Included
None
Number of Inspection and Retrieving Tools
0
Inspection and Retrieving Tools Included
None

Description

If you need a high-quality insulated tool kit that can be used on a variety of applications, the Knipex 9K 00 80 03 US Insulated Tool Set is an excellent choice. This set includes 13 pieces in total, with 4 pliers and 8 screwdrivers included. In addition to the basic screwdrivers, this kit also has various electrical and telecomm tools such as wire strippers and cable shears. The cutting tools include a cable knife for stripping cables and cutting insulation from wires. All these tools are made of quality materials to ensure their durability, so they will last through many projects. If you want to get your hands on the best insulated tool kit available today, then this Knipex 9K 00 80 03 US Insulated Tool Set is just what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.