Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Tool Set, 5 pc.

  • Mfr # 9K 98 98 21 US

  • Zoro # G2324427


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Measurement Type
SAE
Insulated / Uninsulated
Insulated
Number of Pieces
5
Max. Use Voltage
1000VAC
Tool Storage Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9K 98 98 21 US
Zoro #
G2324427
UPC #
843221005566
Country of Origin
Germany

Dimensions

Drive Size1
Sockets Not Included

Details

Measurement Type
SAE
Insulated / Uninsulated
Insulated
Number of Pieces
5
Max. Use Voltage
1000VAC
Screwdrivers Included
Slotted 7/32 in x 5 in, Phillips #2 x 4 in, Square Recess #2 x 4 in
Tool Storage Included
No
Pliers Included
(1) Diagonal-Cutting Pliers, Lineman's Pliers
Number of Screwdrivers
3
Nonsparking
No
Standards
ASTM F 1505, IEC 60900
Tool Kit Product Grouping
Insulated Tool Kits
Item
Insulated Tool Kit
Tool Families Included
Drivers and Bits, Pliers
Number of Pliers
2
Wrenches Included
None
Inspection and Retrieving Tools Included
None
Number of HVAC Tools
0
Number of Plumbing Tools
0
Number of Sockets, Drive Tools, and Accessories
0
Foam Inserts Included
No
Electrical and Telecom Tools Included
None
Measuring and Testing Tools Included
None
Putty Knives and Scrapers Included
None
Number of Screwdrivers, Keys, and Bits
3
Sockets, Drive Tools, and Accessories Included
None
Number of Putty Knives and Scrapers
0
Plumbing Tools Included
None
Number of Electrical and Telecom Tools
0
Screwdrivers, Keys, and Bits Included
(1) Phillips Screwdriver, (1) Slotted Screwdriver, (1) Square Screwdriver
Insulated
Insulated
HVAC Tools Included
None
Tool Storage Type
None, Tools Only
Number of Abrasives and Finishing Tools
0
Non-Sparking
No
Miscellaneous Tools Included
None
Number of Inspection and Retrieving Tools
0
Cutting Tools Included
None
Number of Cutting Tools
0
Abrasives and Finishing Tools Included
None
Number of Wrenches
0
Voltage Rating
1,000 V
Number of Measuring and Testing Tools
0
Number of Miscellaneous Tools
0
Number of Striking and Struck Tools
0
Striking and Struck Tools Included
None

Description

When you are working with live electrical equipment, the KNIPEX 9K 98 98 21 US Insulated Tool Set is an essential set of tools to have on hand. This tool kit comes with 3 slotted screwdrivers and 2 phillips screwdrivers. It also has 2 high leverage diagonal cutting pliers and 2 high leverage lineman's pliers. The insulated handles allow for safe use on live electrical equipment, such as household appliances and power tools. The max use voltage of this tool kit is 1000VAC. With the KNIPEX 9K 98 98 21 US Insulated Tool Set, you can be confident that your next project will go smoothly without any hiccups along the way.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.