Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Tool Set, 7 pc.

  • Mfr # 9K 98 98 26 US

  • Zoro # G0416762


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Measurement Type
SAE
Includes
1000V insulated tools: 8" High Leverage Diagonal Cutting Pliers (74 08 200 US), 4" (98 12 02), 4" (98 24 02), 5" (98 20 55), 7/32" Slotted Screwdriver, 9" High Leverage Combination Pliers (02 08 225 US), P2 Screwdriver, R2 Square Drive Screwdriver
Insulated / Uninsulated
Insulated
Number of Pieces
7
Pliers Included
10 in High Leverage Diagonal Cutting, 10 in Water Pump, 8 in Long Nose with Cutter, 9 1/4 in High Leverage New England Style Linemans
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9K 98 98 26 US
Zoro #
G0416762
UPC #
843221005597
Country of Origin
Germany

Dimensions

Drive Size1
Sockets Not Included

Details

Measurement Type
SAE
Includes
1000V insulated tools: 8" High Leverage Diagonal Cutting Pliers (74 08 200 US), 4" (98 12 02), 4" (98 24 02), 5" (98 20 55), 7/32" Slotted Screwdriver, 9" High Leverage Combination Pliers (02 08 225 US), P2 Screwdriver, R2 Square Drive Screwdriver
Insulated / Uninsulated
Insulated
Number of Pieces
7
Pliers Included
10 in High Leverage Diagonal Cutting, 10 in Water Pump, 8 in Long Nose with Cutter, 9 1/4 in High Leverage New England Style Linemans
Tool Storage Included
Yes
Number of Screwdrivers
4
Number of Pliers
4
Tool Kit Product Grouping
Insulated Tool Kits
Screwdrivers Included
Slotted 7/32 in x 5 in, Phillips #2 x 4 in, Square Recess #2 x 4 in
Tool Families Included
Drivers and Bits, Pliers
Standards
ASTM F 1505, IEC 60900
Nonsparking
No
Item
Insulated Tool Kit
Max. Use Voltage
1000VAC
Wrenches Included
None
Inspection and Retrieving Tools Included
None
Number of Wrenches
0
Tool Storage Type
Tool Roll
Number of Abrasives and Finishing Tools
0
Miscellaneous Tools Included
None
Number of Putty Knives and Scrapers
0
Non-Sparking
No
Number of Measuring and Testing Tools
0
Voltage Rating
1,000 V
Cutting Tools Included
None
Putty Knives and Scrapers Included
None
Number of Sockets, Drive Tools, and Accessories
0
Measuring and Testing Tools Included
None
Number of Inspection and Retrieving Tools
0
Number of Electrical and Telecom Tools
0
Number of Miscellaneous Tools
0
Insulated
Insulated
Sockets, Drive Tools, and Accessories Included
None
Electrical and Telecom Tools Included
None
Abrasives and Finishing Tools Included
None
Number of Cutting Tools
0
Plumbing Tools Included
None
Number of Plumbing Tools
0

Description

Insulated Tool Kit, Tool Storage Type Tool Roll, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 7, Pliers Included 10 in High Leverage Diagonal Cutting, 10 in Water Pump, 8 in Long Nose with Cutter, 9 1/4 in High Leverage New England Style Linemans, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Cutting Tools Included None, Plumbing Tools Included None, Electrical and Telecom Tools Included None, Measuring and Testing Tools Included None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.