Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Tool Set, Tool Roll, 7-Pc

  • Mfr # 9K 98 98 25 US

  • Zoro # G0533815


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
7
Includes
High Leverage Combination Pliers 1 ,Chain Nose Side Cutting Plier, (stork beak pliers) 1,High Leverage Diagonal Cutter 1,KNIPEX Alligator, Water Pump Pliers 1 , Slotted Screwdriver MaxxPro 1,Phillips Screwdriver MaxxPro,Robertson Screwdriver MaxxPro.
Max. Use Voltage
1000VAC
Tool Kit Product Grouping
Insulated Tool Kits
Number of Pliers
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9K 98 98 25 US
Zoro #
G0533815
UPC #
843221005580
Country of Origin
Germany

Dimensions

Drive Size1
Sockets Not Included

Details

Item
Insulated Tool Kit
Number of Pieces
7
Includes
High Leverage Combination Pliers 1 ,Chain Nose Side Cutting Plier, (stork beak pliers) 1,High Leverage Diagonal Cutter 1,KNIPEX Alligator, Water Pump Pliers 1 , Slotted Screwdriver MaxxPro 1,Phillips Screwdriver MaxxPro,Robertson Screwdriver MaxxPro.
Max. Use Voltage
1000VAC
Tool Kit Product Grouping
Insulated Tool Kits
Number of Pliers
4
Tool Storage Type Included
Roll
Tool Families Included
Drivers and Bits, Pliers
Screwdrivers Included
Slotted 7/32 in x 5 in, Phillips #2 x 4 in, Square Recess #2 x 4 in
Number of Screwdrivers
3
Pliers Included
Combination, Diagonal, Long Nose
Insulated / Uninsulated
Insulated
Tool Storage Included
Yes
Nonsparking
No
Number of Inspection and Retrieving Tools
0
Miscellaneous Tools Included
None
Number of Cutting Tools
0
Cutting Tools Included
None
Wrenches Included
None
Standards
ASTM F1505
Putty Knives and Scrapers Included
None
Number of Wrenches
0
Number of Miscellaneous Tools
0
Inspection and Retrieving Tools Included
None
Measurement Type
SAE
Voltage Rating
1,000 V
Insulated
Insulated
Tool Storage Type
Tool Roll
Number of Putty Knives and Scrapers
0
Number of Measuring and Testing Tools
0
Measuring and Testing Tools Included
None
Number of Electrical and Telecom Tools
0
Electrical and Telecom Tools Included
None
Sockets, Drive Tools, and Accessories Included
None
Non-Sparking
No
Number of Plumbing Tools
0
Plumbing Tools Included
None
Abrasives and Finishing Tools Included
None
Number of Sockets, Drive Tools, and Accessories
0
Number of Abrasives and Finishing Tools
0
Number of Drawers
0

Description

The KNIPEX 9K 98 98 25 US Insulated Tool Set is a 7-piece set of insulated tools that are perfect for a variety of applications. These professional-grade tools will not let you down. The tool roll keeps the tools organized and neat, so they are ready to use when needed. It comes with 4 pliers, 3 screwdrivers and 2 insulated handles. This kit has slotted 7/32 in x 5 in and Phillips #2 x 4 in screwdrivers, as well as square recess #2 x 4 in screwdriver. If you want to ensure that your projects run smoothly, then this KNIPEX 9K 98 98 25 US Insulated Tool Set is the ideal choice for you.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.