Jaw Protectors for 7 1/4 in Pliers Wr, PK3

  • Mfr # 86 09 180 V01

  • Zoro # G804857326


product price:  $9.55
/pk 3, $3.18/ea

Key Features

Material
Plastic
Overall Length
3 15/32 in
Number of Pieces
6
Color
Red
For Use With
7 1/4 in Pliers Wrench
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
86 09 180 V01
Zoro #
G804857326
UPC #
843221027742
Country of Origin
Germany

Dimensions

Overall Length
3 15/32 in

Details

Material
Plastic
Item
Jaw Protector
Number of Pieces
6
Color
Red
For Use With
7 1/4 in Pliers Wrench
Features
Fitted to the Gripping Jaws and Firmly Holds in Place
Compatible with Brand
Knipex
Product Type
Jaw Protector
Part Type
Protector
Compatible with Mfr. Model No.
86 01 180, 86 02 180, 86 05 180 T BKA
Compatible with Manufacturer Model Number
86 01 180, 86 02 180, 86 05 180 T BKA
Compatible Manufacturer Model Number
86 01 180, 86 02 180, 86 05 180 T BKA
Compatible Mfr. Model Number
86 01 180, 86 02 180, 86 05 180 T BKA
Compatible Manufacturer Part Number
86 01 180, 86 02 180, 86 05 180 T BKA

Description

Jaw Protector, Part Type Protector, For Use With 7 1/4 in Pliers Wrench, Compatible with Grainger Part Number 381CV5, 54JD75, 784WH5, Compatible with Manufacturer Model Number 86 01 180, 86 02 180, 86 05 180 T BKA, For Ring Type Not Applicable, Tip Angle Not Applicable, Tip Diameter Not Applicable, Material Plastic, Color Red, Features Fitted to the Gripping Jaws and Firmly Holds in Place, Number of Pieces 6, Overall Length 3 15/32 in, Compatible with Brand Knipex, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.