Zoro Homepage
This item is Discontinued.
Knipex Knipex 002008S2 3 pc. Universal Pliers Set with Cobra Adjustable Pliers KNT-002008S2

Knipex 002008S2 3 pc. Universal Pliers Set with Cobra Adjustable Pliers (Discontinued)

  • Mfr # KNT-002008S2
  • Zoro # G303939356
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KNT-002008S2
Zoro #
G303939356
UPC #
843221005658
Country of Origin
China

Details

Material
Chrome Vanadium Steel
Handle Type
Non-slip Plastic Coated
Gripping Surface
Serrated
Finish
Polished
Cutting Edge HRC
Approx. 61 HRC

Description

Features
  • 3-Piece Knipex Universal Set w Cobra Pliers.
  • Contains 3 popular Knipex pliers including an 8 in. long nose pliers w cutter, an 8 in. angled head, high leverage diagonal cutter a 10 in. Cobra pliers.
  • Item Weight - 1.25 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.