Zoro Homepage

Knipex 8 in. Mini Bolt Cutter Black/Red 1 pk

  • Mfr # 71 01 200 SBA

  • Zoro # G605265689


product price: $62.60
/ea

Key Features

Handle Material
Chrome Vanadium Heavy-Duty Steel, Forged, Multi Stage Oil-Hardened
Cutting Capacity Wire Rope
9/64"
Cutting Capacity Soft Steel
5/32"
Type
Plastic Coated
Cutting Capacity - Medium Hard Wire (Nail)
13/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71 01 200 SBA
Zoro #
G605265689
UPC #
843221000257
Country of Origin
Germany

Details

Handle Material
Chrome Vanadium Heavy-Duty Steel, Forged, Multi Stage Oil-Hardened
Cutting Capacity Wire Rope
9/64"
Cutting Capacity Soft Steel
5/32"
Type
Plastic Coated
Cutting Capacity - Medium Hard Wire (Nail)
13/64"
Surface Finish
Black atramentized
Cutting Edge HRC
Approx. 64 HRC
Cutting Capacity - Soft Wire
1/4"

Description

The ingenious lever-action mechanism ensures an extremely favourable lever ratio with very little friction. The cutting force is about 20 times higher than the hand force applied.


  • • Improved cutting performance
  • • Micro-structured cutting edge allows easy cutting of large cross-sections
  • • With gripping surface below the joint for gripping and pulling wires with a diameter as from 1.0 mm
  • • Induction hardened edges cut hard, soft and piano wire
  • • Cuts material like bolts, nails, rivets, etc. up to 5.2 mm diameter
  • • Exceptional cutting performance with minimum effort because of new lever action design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.