This item is Discontinued.

Knipex Knipex Tools KX8101250SBA SBA 10 in. Pipe & Connector Pliers KX8101250SBA

Knipex Tools KX8101250SBA SBA 10 in. Pipe & Connector Pliers (Discontinued)

  • Mfr # KX8101250SBA
  • Zoro # G603989518
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KX8101250SBA
Zoro #
G603989518
UPC #
843221021405
Country of Origin
China

Details

Handle Type
Non-slip Plastic Coated
Material
Chrome Vanadium Steel
Max. Opening
1 in to 3 5/32 in
Joint Type
Box Joint
Number of Adjustment Positions
25

Description

FeaturesSerrated jaws grab hold of pipes and connectors up to 3-5/32" in diameter and are great for Tightening and loosening screw connections. plastic pipe fittings and round nutsOffers 25 easy adjustments with the push of a button staying set until you change it making it the ideal tool for repetitive workFor gentle loosening of hoses on NozzlesGerman chrome vanadium electric steel. forged. oil-hardened featuring an ergonomic handle with non-slip plastic coatingFeaturing ergonomic handles with non-slip plastic coatingSpecificationsWarranty: No WarrantyDimension: 0.9" H x 3.3" W x 12.6" LWeight: 0.86 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.