Shop KNIPEX
See all product information
Create Account
KNP3871-8 8 Inch Long Nose Bent Plier
- Mfr # KNP3871-8
- Zoro # G903939220
product price:Â
$
78.15
/ea
Key Features
Material
Vanadium Electric Steel
Handle Type
Plastic Coated
Joint Type
Inserted Rivet
Gripping Surface
Cross-Hatched
Finish
Polished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KNP3871-8
- Zoro #
- G903939220
- UPC #
- 843221001681
- Country of Origin
- China
- Material
- Vanadium Electric Steel
- Handle Type
- Plastic Coated
- Joint Type
- Inserted Rivet
- Gripping Surface
- Cross-Hatched
- Finish
- Polished
- Jaw Type
- Half Round
Description
Features and Benefits: 8" Long nose bent pliers Strong serrated for gripping surfaces Made of Vanadium steel oil hardened Polished headThe 8" long nose bent pliers are ideal for gripping materials. There was no sacrifice with the design. It has the comfort with the plastic dipped handles and the vanadium steel material for the durability. This is a high performance plier for the professional.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.