KNP8701-6 6 Inch Cobra Adjustable Gripping Plier
- Mfr # KNP8701-6
- Zoro # G504053486
product price:Â
$
61.99
/ea
Key Features
Max. Jaw Opening
1-1/4 in
Handle Type
Non-slip Plastic Coated
Finish
Polished
Material
Chrome Vanadium Steel
Cutting Edge HRC
Approx. 61 HRC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KNP8701-6
- Zoro #
- G504053486
- UPC #
- 843221003104
- Country of Origin
- China
Details
- Max. Jaw Opening
- 1-1/4 in
- Handle Type
- Non-slip Plastic Coated
- Finish
- Polished
- Material
- Chrome Vanadium Steel
- Cutting Edge HRC
- Approx. 61 HRC
- Joint Type
- Box Joint
- Number of Adjustments
- 11
- Gripping Surface
- Serrated
Description
Features and Benefits: Has a guard that prevents operator s fingers being pinched The unique jaw design is shaped to eliminate nut-burring hardness of gripping Polished head and Plastic coated handles Gripping teeth are specially hardened for a longer tool life Made from chrome vanadium electrical steel oil hardenedThis 6" cobra adjustable gripping plier grips pipes nuts and bolts up to 1-1/8" in diameter. It has a press button action for fast and firm adjustment directly on the workpiece. The selected jaw opening is positively ensured and has a single hand adjustment self-gripping on pipes and nuts. Made with strength and durability to last!
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.