KX002005S2 3 Pieces High Leverage Diagonal Cutter Set
- Mfr # KX002005S2
- Zoro # G603968452
product price:Â
$
140.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
3
Plier Material
Chrome vanadium heavy-duty steel; forged, multi stage oil-hardened
Handle Style
non-slip plastic coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KX002005S2
- Zoro #
- G603968452
- UPC #
- 843221008420
- Country of Origin
- China
Details
- Number of Pieces
- 3
- Plier Material
- Chrome vanadium heavy-duty steel; forged, multi stage oil-hardened
- Handle Style
- non-slip plastic coated
Description
Contains 6 and 10" straight cutters and 8" angled cutter.
High leverage design produces fast and easy cuts. Forged axle provides better cutting performance and longer tool life. Lightweight, strong and easy to use. Great cutting power
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.