Lanyard Captive Eye Carabiner, Red; Blue
Mfr # 00 50 12 T BKA
Zoro # G912923821
product price: $66.49
/eaKey Features
Color
Blue, Red
Tethering Component
Tether
Tool End Connection
Carabiner
Anchorage End Connection
Carabiner
Anchorage End Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00 50 12 T BKA
Zoro #
G912923821
UPC #
843221028893
Country of Origin
Czechia
Dimensions
Maximum Working Length
38 in
Details
Item
Lanyard Captive Eye Carabiner
Color
Blue, Red
Tethering Component
Tether
Tool End Connection
Carabiner
Anchorage End Connection
Carabiner
Anchorage End Material
Polyester
For Tool Type
Hand Tools
Weight Capacity
13 lb
Tether Material
Polyester
Description
Lanyard Captive Eye Carabiner, Color Blue, Red, Anchorage End Connection Carabiner, Anchorage End Material Polyester, For Tool Type Hand Tools, Maximum Working Length 38 in, Tool End Connection Carabiner, Tether Material Polyester, Tethering Component Tether, Weight Capacity 13 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.