Zoro Homepage

225 mm Locking Adjusting Plain Grip Locking Plier

  • Mfr # 41 24 225

  • Zoro # G0533885


product price: $46.09
/ea

Key Features

Features
Heavy Duty Model, One-Hand Operation, High Clamping Pressure
Handle Type
Plain
Jaw Length
1 3/8 in
Jaw Width
2 11/64 in
Material
Chrome Vanadium Electric Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41 24 225
Zoro #
G0533885
UPC #
843221001735
Country of Origin
Germany

Dimensions

Jaw Length
1 3/8 in
Jaw Width
2 11/64 in
Overall Length
225 mm
Jaw Thickness
1/2 in
Length
8-55/64"

Details

Features
Heavy Duty Model, One-Hand Operation, High Clamping Pressure
Handle Type
Plain
Material
Chrome Vanadium Electric Steel
Finish
Nickel Plated
Jaw Capacity
2-13/64 in
Jaw Release Lever
1-Handed
Nonsparking
No
Plier Item
Locking Pliers
Plier Jaw Style
Straight Jaw
Screw Mechanism
Locking Adjusting
Tether Capable
Not Tether Capable
Wire Cutter
No
Plier Product Group
Pliers
Item
Locking Plier
Tether Style
Not Tether Capable
Weight
504 g
Application
Hold Round, Profile & Flat Materials
Handle Opening Type
Lever
Tether Ready
No
Non-Sparking
No
Steel Type
Chrome Vanadium Electrical Steel; High Strength Rolled Steel
Jaw Shape
Flat
Plier Type
Locking Pliers
Adjustment Mechanism
Adjusting Screw
Handle Style
Standard
Grip Style
Plain
Plier Material
Steel

Description

With the KNIPEX 41 24 225 Locking Pliers, you will be able to tackle even the most difficult jobs with ease. The tool is made of chrome vanadium electric steel for superior strength and durability. Made of high-quality chrome vanadium electric steel, this locking plier is designed to last. It has a jaw length of 1 23/64 in., jaw width of 2 11/64 in., and an overall length of 8 55/64 in.. With nickel plating on its polished jaws, this locking plier has superior corrosion resistance. This two-handed plier also features a one-handed jaw release lever for added convenience. The KNIPEX 41 24 225 Locking Pliers are a must have for any professional or DIYer looking to get the job done right.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.