Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Long Nose Plastic Pliers

  • Mfr # 98 62 02

  • Zoro # G0906361


product price: $27.29
/ea

Key Features

Overall Length
Standard
Material
Plastic
Handle Type
Soft Plastic
Features
Better Grip, Fibreglass Reinforced, Full Insulation Reduces Risk of Short Circuit
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98 62 02
Zoro #
G0906361
UPC #
843221019617
Country of Origin
Germany

Dimensions

Overall Length
Standard
Jaw Width
7/32 in
Jaw Length
2 61/64 in
Tip Width
5/64 in

Details

Item
Long Nose Plastic Pliers
Material
Plastic
Handle Type
Soft Plastic
Features
Better Grip, Fibreglass Reinforced, Full Insulation Reduces Risk of Short Circuit
Number of Pieces
1
Joint Type
Solid
Standards
DIN EN 60900, IEC 60900
Cutting Capacity/Material
3/32 in Medium Hard Wire, 1/8 in Hard Wire
Gripping Surface
Serrated
Insulated / Uninsulated
Insulated
Insulated
Yes
Plier Product Group
Pliers
Plier Item
Needle Nose Pliers
Spring Return
No
Voltage Rating
1,000 V
Jaw Bend
0 Degrees
Wire Stripper
No
Handle Color
Red/Yellow
Wire Crimper
No
Nonsparking
No
Side Cutter
No
Max. Jaw Opening
1 1/16 in
ESD Safe
No
Tether Capable
Tether Capable
Tether Style
Tether Capable
Weight
0.287 lb
Grip Material
Plastic
Plier Material
Plastic and Reinforced Fiberglass
Nose Shape
Needle
Grip Style
Knurled
Jaw Texture
Serrated
Plier Type
Needle Nose Pliers

Description

If you are looking for a needle nose plier that can handle both light and heavy duty tasks, the KNIPEX 98 62 02 Long Nose Plastic Pliers is the tool to have. Featuring a soft plastic handle, this long nose plier provides a comfortable grip. The jaw length is 2 61/64 in., while the jaw width is 7/32 in. This needle nose plier has a 0 degree bend at the tip of the jaws. It also has an overall length of 220mm and comes with red and yellow color handles. When it comes to working with small parts, this KNIPEX Long Nose Plastic Pliers will be your go-to tool.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.