Zoro Homepage

Long Nose Pliers, W/Cutter, 12 AWG

  • Mfr # 26 11 200 S1

  • Zoro # G4481745


product price: $38.35
/ea
Sold in multiples of 6 for $230.10

Key Features

Overall Length
8.3"
Material
Vanadium steel, forged, multi stage oil-hardened
Handle Type
Plastic coating
Features
Elastic tips; stable even when twisted. Distortion-tolerant, flexible precision tips. Snipe nose side cutting pliers also known as stork beak pliers. Half-round, long, pointed jaws. Hardened cutting edges (approx. 61 HRC) for soft, medium hard and hard wire. Slim long nose is ideal for working in confined areas. With integrated stripping hole in cutting blade the strips 12 AWG wire. Vanadium steel; forged, multi stage oil-hardened
Joint Type
Rivet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26 11 200 S1
Zoro #
G4481745
UPC #
843221018788
Country of Origin
Germany

Dimensions

Overall Length
8.3"

Details

Item
Long Nose Pliers,W/Cutter,12 AWG
Material
Vanadium steel, forged, multi stage oil-hardened
Handle Type
Plastic coating
Features
Elastic tips; stable even when twisted. Distortion-tolerant, flexible precision tips. Snipe nose side cutting pliers also known as stork beak pliers. Half-round, long, pointed jaws. Hardened cutting edges (approx. 61 HRC) for soft, medium hard and hard wire. Slim long nose is ideal for working in confined areas. With integrated stripping hole in cutting blade the strips 12 AWG wire. Vanadium steel; forged, multi stage oil-hardened
Joint Type
Rivet
Gripping Surface
Serrated
Cutting Edge
Bevel
Finish
Polished

Description

Knipex 26 11 200 S1 Long Nose Pliers, W/Cutter, 12 AWG are designed to get the job done. They come complete with a cutter for precision cutting and stripping of soft annealed wire up to 12 AWG. The pliers feature a slim head design for easy access in tight spots. With their smooth jaws they provide a secure grip on any shape object. When you need a pair of pliers that won't let you down, these Knipex 26 11 200 S1 Long Nose Pliers, W/Cutter, 12 AWG are the ones you can count on.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.