Zoro Homepage

Mini Bolt Cutter, Steel, 8 In. L

  • Mfr # 71 12 200 SBA

  • Zoro # G2264701


product price: $72.99
/ea

Key Features

Overall Length
8 in
Handle Material
Steel
Jaw Material
Chrome Vanadium Steel
Cutting Action
Beveled
Features
60 % Less Effort Required Compared to Conventional High-Leverage Diagonal Cutters, Cutting force over 30 times higher than the hand force applied
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71 12 200 SBA
Zoro #
G2264701
UPC #
843221006952
Country of Origin
Germany

Dimensions

Overall Length
8 in
For Maximum Diameter Hard Steel
3/16 in
For Maximum Diameter Soft Steel
1/4 in
For Maximum Diameter Medium Steel
3/16 in

Details

Item
Bolt Cutters
Handle Material
Steel
Jaw Material
Chrome Vanadium Steel
Cutting Action
Beveled
Features
60 % Less Effort Required Compared to Conventional High-Leverage Diagonal Cutters, Cutting force over 30 times higher than the hand force applied
Hard Materials up to Brinnell 455/Rockwell C48
1/8 in
Soft and Med./Hard-Brinnell 300/Rockwell C31
1/4 in
Grip Style
Ergonomic Two Color, Dual Component
Weight
0.8 lb
Material Application
Cutting Cotter Pins, Bolts, Rivets and Nails, Cutting Wire Fencing
Bolt Cutter Type
Miniature Bolt and Chain Cutters
Adjustment Type
Screw
Insulated
No
Handle Color
Blue/Red
Grip Material
Plastic
Blade Finish
Unfinished

Description

Bolt Cutters, Adjustment Type Screw, Blade Finish Unfinished, Bolt Cutter Type Miniature Bolt and Chain Cutters, Cutting Action Beveled, Features 60 Percent Less Effort Required Compared to Conventional High-Leverage Diagonal Cutters, Cutting force over 30 times higher than the hand force applied, For Maximum Diameter Hard Steel 3/16 in, For Maximum Diameter Medium Steel 3/16 in, For Maximum Diameter Soft Steel 1/4 in, Grip Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.