Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Bolt Cutter, Steel, 8 In. L

  • Mfr # 71 22 200 SBA

  • Zoro # G3301033


product price: $79.14
/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
Handle Material
Steel
Jaw Material
Chrome Vanadium Steel
Cutting Action
Beveled
Features
60 % Less Effort Required Compared to Conventional High-Leverage Diagonal Cutters, Cutting force over 30 times higher than the hand force applied
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71 22 200 SBA
Zoro #
G3301033
UPC #
843221008802
Country of Origin
Germany

Dimensions

Overall Length
8 in
For Maximum Diameter Soft Steel
1/4 in
For Maximum Diameter Medium Steel
3/16 in
For Maximum Diameter Hard Steel
3/16 in

Details

Item
Bolt Cutters
Handle Material
Steel
Jaw Material
Chrome Vanadium Steel
Cutting Action
Beveled
Features
60 % Less Effort Required Compared to Conventional High-Leverage Diagonal Cutters, Cutting force over 30 times higher than the hand force applied
Hard Materials up to Brinnell 455/Rockwell C48
1/8 in
Soft and Med./Hard-Brinnell 300/Rockwell C31
1/4 in
Grip Style
Ergonomic Two Color, Dual Component
Grip Material
Plastic
Blade Finish
Unfinished
Bolt Cutter Type
Miniature Bolt and Chain Cutters
Adjustment Type
Button
Weight
0.8 lb
Handle Color
Blue/Red
Insulated
No
Material Application
Cutting Cotter Pins, Bolts, Rivets and Nails, Cutting Wire Fencing

Description

The KNIPEX 71 22 200 SBA Mini Bolt Cutter is a must-have tool for anyone who works with metal. The mini bolt cutter allows you to cut bolts quickly and easily. This multi-component grip has an ergonomic design that provides comfort while working. The beveled cutting action makes this 8 in. long mini bolt cutter ideal for light materials up to Brinnell 455/Rockwell C48 1/8 in. It also has hard materials up to Brinnell 300/Rockwell C31 1/4 in., making it suitable for work on steel, sheet metal, etc. With the KNIPEX Mini Bolt Cutter, you will have the ability to make fast cuts through metal bolts or other tough objects with ease.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.