Knipex
8" Knipex Cobolt Compact Bolt Cutter w/ Recess, Ergonomic Grip
Mfr # 71 32 200
Zoro # G4782793
$64.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Overall Length 8 in
- Soft and Med./Hard-Brinnell 300/Rockwell C31 1/4 in
- Hard Materials up to Brinnell 455/Rockwell C48 1/8 in
- Cutting Action Center
Explore More Products
- KNIPEX 8" Knipex Cobolt Compact Bolt Cutter, Plastic Grip 71 01 200
- KNIPEX Mini Bolt Cutter, 8" Overall Length 71 22 200 T BKA
- KNIPEX Mini Bolt Cutter, 8" Overall Length 71 32 200 T BKA
- KNIPEX KNIPEX 71 01 200 SBA High Leverage Cobolt Bolt Cutters 8 OAL 71 01 200 SBA
- KNIPEX Mini Bolt Cutter, Steel, 8 In. L 71 31 200 SBA
- KNIPEX 8" Knipex Cobolt Compact Bolt Cutter w/ Recess, Plastic Grip 71 31 200
- KNIPEX 71 31 250 10 in. CoBolt Bolt Cutter with Notched Blade KN305144
- KNIPEX KNIPEX® High Leverage Cobolt® Bolt Cutters With Comfort Grip, 8"L 71 02 200 SBA
- KNIPEX Knipex Tools Lp 71 01 200 8 Inch Compact Bolt And Wire Hard Wire Cutter KX7101-200
- X1 TOOLS 14" Heavy Duty Bolt Cutter X1E-HAN-CUT-BOL-1014x1
- PRO-GRADE TOOLS Heavy Duty Bolt Cutter, 36" 15436
- Knipex Bolt Cutters