Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Bolt Cutters, Steel, 8 in

  • Mfr # 71 01 200 SBA

  • Zoro # G3326705


product price: $62.60
/ea

Key Features

Overall Length
8 in
Handle Material
Plastic
Jaw Material
Chrome Vanadium Steel
Cutting Action
Center
Features
60 % Less Effort Required Compared to Conventional High-Leverage Diagonal Cutters, Cutting force over 30 times higher than the hand force applied
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71 01 200 SBA
Zoro #
G3326705
UPC #
843221000257
Country of Origin
Germany

Dimensions

Overall Length
8 in
For Maximum Diameter Soft Steel
1/4 in
For Maximum Diameter Medium Steel
3/16 in
For Maximum Diameter Hard Steel
3/16 in

Details

Item
Bolt Cutters
Handle Material
Plastic
Jaw Material
Chrome Vanadium Steel
Cutting Action
Center
Features
60 % Less Effort Required Compared to Conventional High-Leverage Diagonal Cutters, Cutting force over 30 times higher than the hand force applied
Grip Style
Plastic Coated Handles
Soft and Med./Hard-Brinnell 300/Rockwell C31
1/4 in
Hard Materials up to Brinnell 455/Rockwell C48
1/8 in
Cutting Capacity Soft Steel
1/4 in
Primary Application
Cotter Pins, Bolts, Rivets and Nails, Wire Fencing
Adjustment Type
Button
Bolt Cutter Type
Miniature Bolt and Chain Cutters
Grip Material
Plastic
Material Application
Cutting Cotter Pins, Bolts, Rivets and Nails, Cutting Wire Fencing
Handle Color
Red
Insulated
No
Weight
0.7 lb
Blade Finish
Unfinished

Description

Bolt Cutters, Adjustment Type Button, Blade Finish Unfinished, Bolt Cutter Type Miniature Bolt and Chain Cutters, Cutting Action Center, Features 60 Percent Less Effort Required Compared to Conventional High-Leverage Diagonal Cutters, Cutting force over 30 times higher than the hand force applied, For Maximum Diameter Hard Steel 3/16 in, For Maximum Diameter Medium Steel 3/16 in, For Maximum Diameter Soft Steel 1/4 in, Grip Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.