Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mitre Shears, 8-1/2 In. L

  • Mfr # 94 35 215

  • Zoro # G4782863


product price: $78.39
/ea
Free Shipping & Returns

Key Features

Overall Length
215mm
Blade Material
Special Tool Steel, Rolled, Oil-Hardened
Handle Style
Grip
Handle Material
Plastic Coated
Tip Shape
Pointed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94 35 215
Zoro #
G4782863
UPC #
843221005849
Country of Origin
Germany

Dimensions

Overall Length
215mm
Length of Cut
2 1/4 in
Length
Blade: 56mm

Details

Blade Material
Special Tool Steel, Rolled, Oil-Hardened
Handle Style
Grip
Handle Material
Plastic Coated
Tip Shape
Pointed
Cutting Edge
Shear Cut
Item
Mitre Shear
Application
For Crush-Free Cutting of Plastic, Rubber, Soft Wood Sections and Ribbon Cable up to 56mm width
Handle Color
Red
Handle Design
Cushion Grip Curved
Primary Application
Plastic, Rubber and Soft Timber Sections
Adjustable
No
Left/Right Hand
Ambidextrous
Features
Replaceable Blade, Chrome Plated, Opening Spring, Locking Device, Exchangeable Cutting Base with Fence Angle for 45 Degrees Cuts and Markings for 60 Degrees 75 Degrees , and 90 Degrees Cuts
Pivot Type
Rivet
Material Application
Plastic, Rubber Ribbon Cable
Spring Assist Handle
Yes
Grip Material
Plastic
Hand Orientation
Right-Hand
Insulated
No
Cutting Edge Type
Straight
Includes Cushioned Grip
Yes
Includes Wire Stripping Notch
No

Description

Shop Shears, Adjustable No, Application For Crush-Free Cutting of Plastic, Rubber, Soft Wood Sections and Ribbon Cable up to 56mm width, Blade Material Steel, Cutting Edge Type Straight, Features Replaceable Blade, Chrome Plated, Opening Spring, Locking Device, Exchangeable Cutting Base with Fence Angle for 45 Degrees Cuts and Markings for 60 Degrees , 75 Degrees , and 90 Degrees Cuts, Grip Material Plastic, Hand Orientation Right-Hand, Handle Color Red, Handle Design Cushion Grip Curved

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.