Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle Nose Combination Pliers, 7.25 in L

  • Mfr # 08 22 185

  • Zoro # G512923887


product price: $49.15
/ea

Key Features

Overall Length
7 1/4 in
Features
Gripping Area Allows Round Parts as Well as Hexagonal Profiles to be Gripped, Held and Turned Powerfully, Gripping Surfaces with Special Convex Contour
Jaw Length
1 3/4 in
Joint Type
Rivet
Tip Width
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08 22 185
Zoro #
G512923887
UPC #
843221029289
Country of Origin
Germany

Dimensions

Overall Length
7 1/4 in
Jaw Length
1 3/4 in
Tip Width
5/32 in
Maximum Wire Cutting Diameter
0.5 in
Cutter Length
5/8 in
Jaw Thickness
3/8 in

Details

Item
Needle Nose Combination Pliers
Features
Gripping Area Allows Round Parts as Well as Hexagonal Profiles to be Gripped, Held and Turned Powerfully, Gripping Surfaces with Special Convex Contour
Joint Type
Rivet
Jaw Bend
0 Degrees
Weight
0.53 lb
Insulated
No
Handle Color
Blue; Red
Finish
Polished
Grip Material
Plastic
Jaw Opening Type
Manual
Additional Tool Functions
Wire Cutter
Plier Type
Needle Nose Pliers
Connectors Crimped
Noninsulated Connectors
Plier Material
Steel
Cutting Capacities
1/2" (Copper and Aluminum Conductor), 1/8" (Hard Wire), 5/32" (Medium Hard Wire)
Maximum Wire Cutting Gauge
0.5 in
Precision
No
Maximum Jaw Opening
1/2 in
Jaw Texture
Serrated
Non-Sparking
No
Jaw Shape
Combination Flat & Curved
Nose Shape
Needle
Handle Style
Standard
For Wire/Cable Type
Hard Wire, Medium-Hard Wire
ESD-Safe
No
Includes Wire Cutter
Yes
Includes Voltage Detection Module
No
Steel Type
High Grade Special Tool Steel
Surface Hardness
64 HRC

Description

Needle Nose Combination Pliers, Plier Type Needle Nose Pliers, Nose Shape Needle, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 7 1/4 in, Maximum Jaw Opening 1/2 in, Jaw Length 1 3/4 in, Tip Width 1/8 in, Additional Tool Functions Wire Cutter, Jaw Shape Combination Flat & Curved, Jaw Thickness 3/8 in, Insulated No, Non-Sparking No, Precision No, Voltage Rating Not Applicable, Connectors Crimped Noninsulated Connectors, Cutter Length 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.