Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle Nose Combination Pliers, 7.25 in L

  • Mfr # 08 28 185 SBA

  • Zoro # G912923784


product price: $52.75
/ea

Key Features

Overall Length
7 1/4 in
Features
Gripping Area Allows Round Parts as Well as Hexagonal Profiles to be Gripped, Held and Turned Powerfully, Gripping Surfaces with Special Convex Contour
Jaw Length
1 3/4 in
Joint Type
Rivet
Standards
ASTM F1505-Tested
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08 28 185 SBA
Zoro #
G912923784
UPC #
843221029302
Country of Origin
Germany

Dimensions

Overall Length
7 1/4 in
Jaw Length
1 3/4 in
Tip Width
5/32 in
Cutter Length
5/8 in
Maximum Wire Cutting Diameter
0.5 in
Jaw Thickness
3/8 in

Details

Item
Needle Nose Combination Pliers
Features
Gripping Area Allows Round Parts as Well as Hexagonal Profiles to be Gripped, Held and Turned Powerfully, Gripping Surfaces with Special Convex Contour
Joint Type
Rivet
Standards
ASTM F1505-Tested
Jaw Bend
0 Degrees
Insulated
Yes
Finish
Polished
Weight
0.54 lb
Voltage Rating
1,000 V
Handle Color
Red; Yellow
Includes Wire Cutter
Yes
ESD-Safe
No
Handle Style
Standard
For Wire/Cable Type
Hard Wire, Medium-Hard Wire
Includes Voltage Detection Module
Yes
Maximum Jaw Opening
1/2 in
Plier Material
Steel
Surface Hardness
64 HRC
Plier Type
Needle Nose Pliers
Non-Sparking
No
Precision
No
Jaw Shape
Combination Flat & Curved
Maximum Wire Cutting Gauge
0.5 in
Connectors Crimped
Insulated Connectors
Jaw Texture
Serrated
Nose Shape
Needle
Additional Tool Functions
Wire Cutter
Steel Type
High Grade Special Tool Steel
Cutting Capacities
1/2" (Copper and Aluminum Conductor), 1/8" (Hard Wire), 5/32" (Medium Hard Wire)
Jaw Opening Type
Manual

Description

Needle Nose Combination Pliers, Plier Type Needle Nose Pliers, Nose Shape Needle, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 7 1/4 in, Maximum Jaw Opening 1/2 in, Jaw Length 1 3/4 in, Tip Width 1/8 in, Additional Tool Functions Wire Cutter, Jaw Shape Combination Flat & Curved, Jaw Thickness 3/8 in, Insulated Yes, Non-Sparking No, Precision No, Voltage Rating 1,000 V, Connectors Crimped Insulated Connectors, Cutter Length 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.