Pipe & Tube Cutter
Mfr # 90 25 40
Zoro # G0906188
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Overall Length
210mm
Cutting Action
Rectangular Cut
Primary Application
Composite and Plastic Pipes
Features
Self-Adapting Pipe Support Positions Pipes of Various Diameters
Handle Type
Multi-Component Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
90 25 40
Zoro #
G0906188
UPC #
843221014438
Country of Origin
Germany
Dimensions
Overall Length
210mm
Details
Item
Pipe And Tube Cutter
Cutting Action
Rectangular Cut
Primary Application
Composite and Plastic Pipes
Features
Self-Adapting Pipe Support Positions Pipes of Various Diameters
Handle Type
Multi-Component Grip
Material
Chrome Vanadium Electric Steel (Tool Body), Special Tool Steel (Blade)
Handle Design
Dual Material Multi Component Comfort Grip
Standards
Patented
Body Material
High-Grade Chrome Vanadium Electric Steel, Oil-Hardened, galvanized
Replacement Wheel
replacement blade is part # 90 29 40
Blade Material
Special Tool Steel, Oil Hardened, interchangeable
Cuts
Plastic, Composite
Cutting Capacity
1 in to 1-9/16 in
Handle Material
Dual Material Plastic
Description
Pipe And Tube Cutter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.