Plier Set, 10 in L; 8 in L; 9.5 in L
Mfr # 9K 00 80 157 US
Zoro # G012923790
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Includes
Cobra(R) Water Pump Pliers, High Leverage Diagonal Cutter, Lineman's Pliers
Plier Material
Steel
Features
Cross-Hatched Knurled Gripping Zone in the Jaws, Grips Any Shaped Object - Round, Square, Hex or Flat, Heavy Duty Forged-On Axle, High Leverage Design for Easy Cutting, Self-Locking, Thin Head Fits into Tight Places
Overall Length
8 in, 9 1/2 in, 10 in
Finish
Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9K 00 80 157 US
Zoro #
G012923790
UPC #
843221029098
Country of Origin
Germany
Dimensions
Overall Length
8 in, 9 1/2 in, 10 in
For Maximum Wire Diameter
0.875 in
For Maximum Outside Diameter
2 in
Details
Item
Plier Set
Includes
Cobra(R) Water Pump Pliers, High Leverage Diagonal Cutter, Lineman's Pliers
Plier Material
Steel
Features
Cross-Hatched Knurled Gripping Zone in the Jaws, Grips Any Shaped Object - Round, Square, Hex or Flat, Heavy Duty Forged-On Axle, High Leverage Design for Easy Cutting, Self-Locking, Thin Head Fits into Tight Places
Finish
Polished
Insulated
No
ESD-Safe
No
Maximum Jaw Opening
2 in
Plier Types
Diagonal, Lineman's, Tongue & Groove
Jaw Opening Type
Manual
Number of Pliers
3
Grip Material
Plastic
Steel Type
Chrome Vanadium Electric Steel/Chrome Vanadium Heavy Duty Steel,/Vanadium Steel
For Use With
Wire
Pliers Included
10 in Cobra(R) Water Pump Pliers, 8 in High Leverage Diagonal Cutter, 9 1/2 in High Leverage Lineman's Pliers
Manufacturer Model Numbers of Pliers Included
0901240, 7401 200, 8701250
Cutting Capacities
1/8" (Hard Wire), 3/16" (Medium Hard Wire), 3/32" (Piano Wire)
Additional Tool Functions
Wire Cutter
Grip Style
Standard Cushion
For Wire/Cable Type
Hard Wire, Medium-Hard Wire
Description
Plier Set, ESD-Safe No, Insulated No, Number of Pliers 3, Plier Types Diagonal, Lineman's, Tongue & Groove, Pliers Included 10 in Cobra(R) Water Pump Pliers, 8 in High Leverage Diagonal Cutter, 9 1/2 in High Leverage Lineman's Pliers, Jaw Opening Type Manual, Voltage Rating Not Applicable, Grip Style Standard Cushion, Additional Tool Functions Wire Cutter, Container Type Not Applicable, Cutting Capacities 1/8 In. (Hard Wire), 3/16 In. (Medium Hard Wire), 3/32 In. (Piano Wire)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.