Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plier Set, 4.5 in L

  • Mfr # 9K 00 80 150 US

  • Zoro # G112923928


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Includes
Cobra(R) Water Pump Pliers, Forged Wire Stripper, High Leverage Diagonal Cutter, Pliers Wrench, Tool Roll-Up Pouch, Twin Grip Pliers
Plier Material
Steel
Features
Heavy Duty Forged-On Axle, Optimized Side Jaw with Opposing Teeth, Self-Locking, Sewn Pocket for Each Tool and Double Side Release Buckle, Smooth Jaws for Damage Free Installation of Plated Fittings
Overall Length
4 1/2 in
Finish
Polished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9K 00 80 150 US
Zoro #
G112923928
UPC #
843221029173
Country of Origin
Germany

Dimensions

Overall Length
4 1/2 in
Jaw Length
1 3/8 in
Jaw Thickness
3/8 in
For Maximum Wire Diameter
0.875 in
For Maximum Outside Diameter
7/8 in, 2 in
Tip Thickness
5/16 in

Details

Item
Plier Set
Includes
Cobra(R) Water Pump Pliers, Forged Wire Stripper, High Leverage Diagonal Cutter, Pliers Wrench, Tool Roll-Up Pouch, Twin Grip Pliers
Plier Material
Steel
Features
Heavy Duty Forged-On Axle, Optimized Side Jaw with Opposing Teeth, Self-Locking, Sewn Pocket for Each Tool and Double Side Release Buckle, Smooth Jaws for Damage Free Installation of Plated Fittings
Finish
Polished
Insulated
No
Standards
DIN ISO 5749 (74 01 250), Din ISO 8976 (87 01 250)
Jaw Opening Type
Manual
Container Type
Tool Roll
Plier Types
Diagonal, Slip Joint, Tonge & Groove, Wire Stripper
ESD-Safe
No
Maximum Jaw Opening
7/8 in, 2 in
Jaw Texture
Smooth
For Use With
Wire
Cutting Capacities
1/8" (Piano Wire), 3/16" (Medium Hard Wire), 9/64" (Hard Wire)
Jaw Shape
Flat
Stripping Capacities
20 to 10 AWG
Grip Style
Standard Cushion
Manufacturer Model Numbers of Pliers Included
13718, 7401 250, 8201200, 8601250, 8701250
Pliers Included
10 in Cobra(R) Water Pump Pliers, 10 in High Leverage Diagonal Cutters, 10 in Pliers Wrench, 8 in Forged Wire Stripper, 8 in TwinGrip Pliers
Grip Material
Plastic
Additional Tool Functions
Screw Cutter, Wire Cutter, Wire Stripper
For Wire/Cable Type
Hard Wire, Medium-Hard Wire
Number of Pliers
5
Steel Type
Chrome Vanadium Electric Steel,/High-Grade Special Tool Steel

Description

Plier Set, ESD-Safe No, Insulated No, Number of Pliers 5, Plier Types Diagonal, Slip Joint, Tonge & Groove, Wire Stripper, Pliers Included 10 in Cobra(R) Water Pump Pliers, 10 in High Leverage Diagonal Cutters, 10 in Pliers Wrench, 8 in Forged Wire Stripper, 8 in TwinGrip Pliers, Jaw Opening Type Manual, Voltage Rating Not Applicable, Grip Style Standard Cushion, Additional Tool Functions Screw Cutter, Wire Cutter, Wire Stripper, Container Type Tool Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.