Zoro Homepage

Plier Set, 7.25 in L; 8 in L

  • Mfr # 9K 00 80 156 US

  • Zoro # G812923792


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Includes
Cobra(R) Water Pump Pliers, Pliers Wrench, Twin Grip Pliers
Plier Material
Steel
Features
Box-Joint Design Maximizes Stability and Longevity, Cam Joint Evenly Distributes Force to the Workpiece, Grips Any Shaped Object - Round, Square, Hex or Flat, Optimized Side Jaw with Opposing Teeth, Reliable Gripping of Flat Workpieces Due to the Three-Point System, Self-Locking, Smooth Parallel Jaws, With Scale for Presetting the Opening Width Apart from the Workpiece
Overall Length
7 1/4 in, 8 in
Jaw Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9K 00 80 156 US
Zoro #
G812923792
UPC #
843221029142
Country of Origin
Germany

Dimensions

Overall Length
7 1/4 in, 8 in
Jaw Thickness
3/8 in
Jaw Length
1 1/8 in
Tip Thickness
13/64 in
For Maximum Wire Diameter
0.875 in
For Maximum Outside Diameter
7/8 in, 1 1/2 in

Details

Item
Plier Set
Includes
Cobra(R) Water Pump Pliers, Pliers Wrench, Twin Grip Pliers
Plier Material
Steel
Features
Box-Joint Design Maximizes Stability and Longevity, Cam Joint Evenly Distributes Force to the Workpiece, Grips Any Shaped Object - Round, Square, Hex or Flat, Optimized Side Jaw with Opposing Teeth, Reliable Gripping of Flat Workpieces Due to the Three-Point System, Self-Locking, Smooth Parallel Jaws, With Scale for Presetting the Opening Width Apart from the Workpiece
Insulated
No
Finish
Polished
Jaw Opening Type
Manual
Maximum Jaw Opening
7/8 in, 2 in
ESD-Safe
No
Plier Types
Slip Joint, Tongue & Groove
For Use With
Bolt, Pipe, Screw
Number of Pliers
3
Grip Material
Plastic
Cutting Capacities
7/8"
Pliers Included
7 1/4 in Cobra(R) Water Pump Pliers, 7 1/4 in Pliers Wrench, 8 in TwinGrip Pliers
Grip Style
Standard Cushion
Manufacturer Model Numbers of Pliers Included
8201200, 8601180, 8701180
Steel Type
High-Grade Chrome Vanadium Electric Steel

Description

Plier Set, ESD-Safe No, Insulated No, Number of Pliers 3, Plier Types Slip Joint, Tongue & Groove, Pliers Included 7 1/4 in Cobra(R) Water Pump Pliers, 7 1/4 in Pliers Wrench, 8 in TwinGrip Pliers, Jaw Opening Type Manual, Voltage Rating Not Applicable, Grip Style Standard Cushion, Container Type Not Applicable, Cutting Capacities 7/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.