Shop KNIPEX

3 Piece Plastic Grip Plier Set Dipped Handle

  • Mfr # 00 20 10
  • Zoro # G1679380

product price: 
$
99.59
/ea

Key Features

Number of Pieces
3
Includes
Combination Plier, Diagonal Cutter, Water Pump Plier
Plier Material
Steel
Features
Euro Standard Perforation
Overall Length
6 1/4 in, 7 1/4 in, 10 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
00 20 10
Zoro #
G1679380
UPC #
843221010874
Country of Origin
Germany

Dimensions

Overall Length
6 1/4 in, 7 1/4 in, 10 in
Jaw Length
1-43/64", 1-5/64", 1-33/64"
Tip Width
13/32", 29/64", 5/16"
Jaw Width
15/16", 15/16", 1-19/64"
For Maximum Wire Diameter
0.1 in
Wire Rope Length
6 1/4 in, 7 1/4 in, 10 in
Length
6 1/4 in, 7 1/4 in, 10 in

Details

Item
Plier Set
Number of Pieces
3
Includes
Combination Plier, Diagonal Cutter, Water Pump Plier
Plier Material
Steel
Features
Euro Standard Perforation
Handle Style
Dipped
Handle Color
Red
Plier Product Group
Plier Sets
Standards
ATSM
Insulated
No
Finish
Atramentized
Voltage Rating
None
Container Type
Plastic Part
Cutting Capacities
1 13/16 in (Nut), 1 31/32 in (Pipe), 3/32 in (Hard Wire), 5/64 in (Piano Wire)
Pliers Included
10 in Water Pump Pliers, 6 1/4 in High Leverage Diagonal Cutter, 7 1/4 in High Leverage Combination Pliers
Jaw Opening Type
Manual
ESD-Safe
No
For Use With
Copper Cables, Nuts, Pipes, Wires
Grip Material
Plastic
Plier Types
Diagonal, Water Pump
Additional Tool Functions
Cable Cutter, Wire Cutter
Tether Ready
No
Manufacturer Model Numbers of Pliers Included
02 01 180, 74 01 160, 87 01 250
For Wire/Cable Type
Hard Wire, Music Wire
Number of Pliers
3
Steel Type
Chrome Vanadium Electric Steel
Grip Style
Knurled

Description

If you need a reliable set of pliers, the KNIPEX 00 20 10 Plier Set is an excellent choice. This three-piece set has polished heads and plastic-coated handles that are easy to grip. The pliers have chrome vanadium steel construction with dipped handles for enhanced grip. Each plier measures 7-1/4", 6-1/4" and 10". Their red dipped handles provide better grip in wet conditions. As a professional or hobbyist, you will definitely want to equip yourself with the KNIPEX 00 20 10 Plier Set, which can help you complete your project on time and within budget.

Ratings & reviews