Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 in Knipex Cobra Straight Jaw Plier Wrench Smooth, Plastic Grip

  • Mfr # 86 03 250 SBA

  • Zoro # G1537392


product price: $72.65
/ea

Key Features

Plier Jaw Style
Straight Jaw
Features
Box-Joint, Jaw Action Allows Tightening And Releasing Quickly Using Ratcheting Principle, Lever Transmission Greater Than 10 To 1 For Strong Gripping Power, Push Button Adjustment, Replaces Inch And Metric Open End Wrenches, Zero Backlash Jaw Surface Pressure Prevents Damage To Edges Of Sensitive Components
Material
Chrome Vanadium Steel
Finish
Chrome Plated
Jaw Width
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86 03 250 SBA
Zoro #
G1537392
UPC #
843221000110
Country of Origin
Germany

Dimensions

Overall Length
10 in
Jaw Width
1 1/8 in
Jaw Length
1 1/4 in
Jaw Thickness
1/2 in

Details

Plier Jaw Style
Straight Jaw
Features
Box-Joint, Jaw Action Allows Tightening And Releasing Quickly Using Ratcheting Principle, Lever Transmission Greater Than 10 To 1 For Strong Gripping Power, Push Button Adjustment, Replaces Inch And Metric Open End Wrenches, Zero Backlash Jaw Surface Pressure Prevents Damage To Edges Of Sensitive Components
Material
Chrome Vanadium Steel
Finish
Chrome Plated
Handle Type
Dipped
Standards
DIN ISO 5743
Plier Item
Tongue and Groove Pliers
No. of Jaw Positions
17
Max. Jaw Opening
1 3/4 in
Insulated
No
Nonsparking
No
Item
Plier Wrench
Plier Product Group
Pliers
Adjustment Type
Push Button
Tether Capable
Tether Capable
Tether Style
Tether Capable
Jaw Texture
Smooth
Number of Jaw Positions
19
For Use With
Nuts & Bolt Heads
Jaw Shape
Flat
Plier Type
Tongue & Groove Pliers
Grip Material
Plastic
Steel Type
Chrome Vanadium Electric Steel
Non-Sparking
No
Adjustment Mechanism
Push Button
Tether Ready
No
Grip Style
Standard Cushion
Jaw Opening Type
Manual
Maximum Jaw Opening
1 3/4 in
Series
Knipex Cobra
Plier Material
Steel
Weight
1.18 lb
Type
Box Joint

Description

Plier Wrench, Plier Type Tongue & Groove Pliers, Adjustment Mechanism Push Button, Jaw Texture Smooth, Jaw Shape Flat, Overall Length 10 in, Maximum Jaw Opening 1 3/4 in, Number of Jaw Positions 19, Jaw Width 1 1/8 in, Jaw Length 1 1/4 in, Grip Style Standard Cushion, Non-Sparking No, Insulated No, Tether Ready No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.