Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 in Straight Jaw Plier Wrench Smooth, Plastic Grip

  • Mfr # 86 03 150

  • Zoro # G0371384


product price: $64.15
/ea

Key Features

Overall Length
6 in
Plier Jaw Style
Straight Jaw
Features
Box-Joint, Jaw Action Allows Tightening And Releasing Quickly Using Ratcheting Principle, Lever Transmission Greater Than 10 To 1 For Strong Gripping Power, Push Button Adjustment, Replaces Inch And Metric Open End Wrenches, Zero Backlash Jaw Surface Pressure Prevents Damage To Edges Of Sensitive Components
Material
Chrome Vanadium Steel
Finish
Chrome Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86 03 150
Zoro #
G0371384
UPC #
843221013950
Country of Origin
Germany

Dimensions

Overall Length
6 in
Jaw Width
1/4 in
Jaw Length
3/4 in
Jaw Thickness
3/8 in

Details

Plier Jaw Style
Straight Jaw
Features
Box-Joint, Jaw Action Allows Tightening And Releasing Quickly Using Ratcheting Principle, Lever Transmission Greater Than 10 To 1 For Strong Gripping Power, Push Button Adjustment, Replaces Inch And Metric Open End Wrenches, Zero Backlash Jaw Surface Pressure Prevents Damage To Edges Of Sensitive Components
Material
Chrome Vanadium Steel
Finish
Chrome Plated
Handle Type
Dipped
Standards
DIN ISO 5743
Plier Item
Tongue and Groove Pliers
No. of Jaw Positions
14
Max. Jaw Opening
1 in
Insulated
No
Plier Product Group
Pliers
Nonsparking
No
Item
Plier Wrench
Adjustment Type
Push Button
Tether Capable
Tether Capable
Tether Style
Tether Capable
Non-Sparking
No
Adjustment Mechanism
Push Button
Plier Type
Tongue & Groove Pliers
For Use With
Nuts & Bolt Heads
Grip Material
Plastic
Jaw Opening Type
Manual
Number of Jaw Positions
14
Jaw Shape
Flat
Plier Material
Steel
Weight
0.38 lb
Maximum Jaw Opening
1 in
Tether Ready
No
Jaw Texture
Smooth
Grip Style
Standard Cushion
Steel Type
Chrome Vanadium Electric Steel
Type
Box Joint

Description

This KNIPEX 86 03 150 6" Mini Pliers Wrench is the perfect tool for gripping and holding onto objects. The plier jaws provide excellent leverage and strength, allowing you to hold your work securely. Made of chrome vanadium electric steel, this mini pliers wrench is designed to last. The finish on the chrome plated and plastic coated ensure that it won't rust or corrode over time. With a push button adjustment type, this dipped handle allows you to adjust the jaw width quickly and easily. It has a straight jaw style with a jaw width of 9/32 in., as well as an overall length of 6 in.. The KNIPEX Tongue & Groove Pliers are the high quality tools that will get any job done right.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.