Shop KNIPEX

Plier Wrench Set, 10 in/6 in/7 in, Steel, Includes Case, 3 pc

  • Mfr # 9K 00 80 45 US
  • Zoro # G4784726

product price: 
$
187.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
3
Includes
10 in Plier Wrench, 6 in Plier Wrench, 7 in Plier Wrench
Plier Material
Steel
Features
Nonslip Guard, Self-Locking
Overall Length
6 in, 7 in, 10 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9K 00 80 45 US
Zoro #
G4784726
UPC #
843221020842
Country of Origin
Germany

Dimensions

Overall Length
6 in, 7 in, 10 in
Wire Rope Length
6 in, 7 in, 10 in
Length
6 in, 7 in, 10 in
Fits Chest Size
Nonslip Guard, Self-Locking

Details

Item
Plier Wrench Set
Number of Pieces
3
Includes
10 in Plier Wrench, 6 in Plier Wrench, 7 in Plier Wrench
Plier Material
Steel
Features
Nonslip Guard, Self-Locking
Handle Style
Ergonomic
Handle Color
Red
Standards
DIN ISO 5743
Plier Product Group
Plier Sets
Insulated
No
Finish
Nickel-Plated
Non-Sparking
No
Number of Jaw Positions
13, 14, 19
Adjustment Mechanism
Push Button
Maximum Jaw Opening
1 in, 1 1/2 in, 2 in
ESD-Safe
No
Jaw Texture
Smooth
Plier Types
Plier Wrench Sets
Number of Pliers
3
Jaw Opening Type
Manual
Jaw Shape
Flat
Tether Ready
No
Grip Style
Standard Cushion
Steel Type
Chrome Vanadium Steel

Description

When you are looking for a plier wrench set, the KNIPEX 9K 00 80 45 US Plier Wrench Set offers all the tools you need to get the job done. This 3-piece set is perfect for assembling and disassembling of cables, electrical equipment and machinery. It features ergonomic handles that provide better grip when working in wet conditions. The chrome vanadium steel material makes these pliers extremely durable. Each plier comes with its own tether ring, so they can be easily tethered together for added convenience. When it comes to pliers wrench sets, there is no better choice than this KNIPEX 9K 00 80 45 US Plier Wrench Set.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.