KNT-9K0080128US Extra Long Needle Nose Pliers Set - 2 Piece
- Mfr # KNT-9K0080128US
- Zoro # G803939122
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
2
Plier Material
Steel
Handle Style
Plastic Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KNT-9K0080128US
- Zoro #
- G803939122
- UPC #
- 843221021979
- Country of Origin
- China
- Number of Pieces
- 2
- Plier Material
- Steel
- Handle Style
- Plastic Coated
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- For gripping, adjustment and assembly work in hard to reach areas due to slim, extra-long design
- Serrated gripping area for holding on to round parts or pipes
- Ideal for work in the automotive industry
- With non-slip plastic coated handles
- Made from German tool steel, oil-hardened and tempered
- 45 degree angled jaws
- 11" Straight Extra Long Needle Nose Pliers, (2881280) 11" Angled Extra Long Needle Nose Pliers,&(9K009012US) KNIPEX Pouch
- Size: Extra Long
- Weight: 1.38 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.