Zoro Homepage

Pliers, Angled, 0.091in Dia, 8in. L

  • Mfr # 46 23 A31

  • Zoro # G0176027


product price: $35.69
/ea

Key Features

Features
Nonslip Tips
Material
Chrome Vanadium Steel
Finish
Chrome Plated
Plier Item
Retaining Ring Pliers
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46 23 A31
Zoro #
G0176027
UPC #
843221012595
Country of Origin
Germany

Dimensions

Overall Length
7 7/8 in
For Shaft Dia.
40mm to 100mm
Tip Dia.
0.091 in
For Minimum Shaft Diameter
40 mm
Tip Diameter
0.091 in
For Maximum Shaft Diameter
100 mm

Description

The KNIPEX 46 23 A31 Pliers are the perfect tool for locking in retaining rings. You can adjust them to fit your specific requirements. The pliers have nonslip tips, making them easy to grip and use. Made of chrome vanadium steel, these pliers are durable and sturdy. They feature a plastic dipped handle that is both comfortable and slip resistant. With an overall length of 8 in., the plier style is external with a 90 degree tip angle and 0.091" tip diameter. When you need to secure retaining rings on metal shafts, reach for the KNIPEX 46 23 A31 Pliers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.