Pliers Set, W/ Keeper Pouch, 3Pc
Mfr # 9K 00 80 122 US
Zoro # G4481587
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Includes
87 01 125; 87 01 250; 87 01 300
Plier Material
SET
Features
Overall Length
14.45"
Handle Style
Non-slip plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9K 00 80 122 US
Zoro #
G4481587
UPC #
843221021474
Country of Origin
Germany
Dimensions
Overall Length
14.45"
Details
Item
Pliers Set,W/ Keeper Pouch,3Pc
Includes
87 01 125; 87 01 250; 87 01 300
Plier Material
SET
Features
Handle Style
Non-slip plastic
Insulated
No
Handle Color
Red
Jaw Texture
Serrated
Number of Pieces
3
Description
Pliers Set,W/ Keeper Pouch,3Pc, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.