Pliers Sets
- Mfr # 9K 00 80 189 US
- Zoro # G824970944
product price:Â
$
84.25
/ea
Key Features
Plier Types
Water Pump Plier
Features
Box-Joint Design, Hinge Bolt Locking, Long Narrow Jaws, Non-Slip Grips, Oil-Hardened Construction, Self-Locking Grip, Slim Head and Joint, Three-Point Contact, Tip Groove
Insulated
No
Grip Material
Plastic
Handle Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9K 00 80 189 US
- Zoro #
- G824970944
- UPC #
- 843221031701
- Country of Origin
- Germany
- Item
- Tongue and Groove Pliers Set
- Plier Types
- Water Pump Plier
- Features
- Box-Joint Design, Hinge Bolt Locking, Long Narrow Jaws, Non-Slip Grips, Oil-Hardened Construction, Self-Locking Grip, Slim Head and Joint, Three-Point Contact, Tip Groove
- Insulated
- No
- Grip Material
- Plastic
- Handle Color
- Red
- ESD-Safe
- No
- Number of Jaw Positions
- 18, 25
- Includes
- 7 1/4 in Water Pump Plier, 10 in Water Pump Plier
- Jaw Opening Type
- Manual
- Maximum Jaw Opening
- 1 1/4 in, 1 1/2 in
- Steel Type
- Chrome Vanadium Electric Steel
- Adjustment Mechanism
- Quick-Adjust Button
- Series
- Cobra(R) ES
- For Use With
- Bolts, Holding Nails, Pins, Round Parts Such as Screws, Wire Rope
- Standards
- DIN ISO 8976
- Pinch-Free Handles
- Yes
- Number of Pliers
- 2
- Finish
- Atramentized (Pliers); Polished (Jaws)
- Plier Material
- Steel
- Compatible Product Type
- Bolts, Holding Nails, Pins, Round Parts Such as Screws, Wire Rope
Dimensions
- Overall Length
- 7 1/4 in, 10 in
Description
Tongue and Groove Pliers Set, Adjustment Mechanism Quick-Adjust Button, Jaw Texture Serrated, Overall Length 7 1/4 in, 10 in, Maximum Jaw Opening 1 1/4 in, 1 1/2 in, Number of Jaw Positions 18, 25, Insulated No, Plier Types Water Pump Plier, ESD-Safe No, Features Box-Joint Design, Hinge Bolt Locking, Long Narrow Jaws, Non-Slip Grips, Oil-Hardened Construction, Self-Locking Grip, Slim Head and Joint, Three-Point Contact, Tip Groove, Finish Atramentized (Pliers); Polished (Jaws)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.