Zoro Homepage

Pliers, Straight, 0.035in Dia, 5-1/2in. L

  • Mfr # 44 13 J0

  • Zoro # G0176149


product price: $27.69
/ea

Key Features

Features
Nonslip Tips
Material
Chrome Vanadium Steel
Overall Length
5 1/2 in
Finish
Chrome Plated
Plier Item
Retaining Ring Pliers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44 13 J0
Zoro #
G0176149
UPC #
843221012311
Country of Origin
Germany

Dimensions

Overall Length
5 1/2 in
Tip Dia.
0.035 in
For Bore Dia.
8mm to 13mm
For Minimum Bore Diameter
8 mm
For Maximum Bore Diameter
13 mm
Tip Diameter
0.035 in

Details

Features
Nonslip Tips
Material
Chrome Vanadium Steel
Finish
Chrome Plated
Plier Item
Retaining Ring Pliers
Number of Pieces
1
Tip Angle
0 Degrees
Handle Color
Red
Plier Style
Internal
Item
Retaining Ring Plier
Handle Design
Plastic Dipped
Spring Return
No
Standards
DIN 5256 C
Plier Product Group
Pliers
Tip Type
Fixed
Plier Type
Retaining Ring Pliers
Grip Material
Plastic
Non-Sparking
No
Plier Material
Steel
ESD-Safe
No
Tip Shape
Round
Jaw Opening Type
Manual
Replaceable Tips
No
For Use With
Internal Circlips
Series
44
Grip Style
Standard Cushion
Tether Ready
No
Handle Style
Plastic Dipped
For Ring Type
Internal
Weight
89 g
Steel Type
Chrome Vanadium Steel

Description

The KNIPEX 44 13 J0 Pliers is the ideal tool for removing and installing retaining rings. It is designed to work with 8mm to 13mm bores. The pliers have a nonslip tip, which ensures secure gripping and prevents damage to the ring or component. Made of chrome vanadium steel, this tool has an overall length of 5 1/2 in. This internal locking plier has a 0 degree tip angle and 0.035" tip diameter. With plastic dipped handles, you can expect exceptional comfort while using this product. The KNIPEX Retaining Ring Pliers are the durable tools that will help you remove stubborn retaining rings with ease.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.