Zoro Homepage

Pliers, Straight, 0.071in Dia, 7-1/4in. L

  • Mfr # 44 13 J2

  • Zoro # G0176121


product price: $30.39
/ea

Key Features

Features
Nonslip Tips
Material
Chrome Vanadium Steel
Overall Length
7 1/8 in
Finish
Chrome Plated
Plier Item
Retaining Ring Pliers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44 13 J2
Zoro #
G0176121
UPC #
843221004927
Country of Origin
Germany

Dimensions

Overall Length
7 1/8 in
Tip Dia.
0.071 in
For Bore Dia.
19mm to 60mm
Tip Diameter
0.071 in
For Minimum Bore Diameter
19 mm
For Maximum Bore Diameter
60 mm

Details

Features
Nonslip Tips
Material
Chrome Vanadium Steel
Finish
Chrome Plated
Plier Item
Retaining Ring Pliers
Number of Pieces
1
Item
Retaining Ring Plier
Tip Type
Fixed
Handle Color
Red
Spring Return
No
Plier Product Group
Pliers
Handle Design
Plastic Dipped
Plier Style
Internal
Tip Angle
0 Degrees
Standards
DIN 5256 C
ESD-Safe
No
Series
44
Replaceable Tips
No
Plier Type
Retaining Ring Pliers
Steel Type
Chrome Vanadium Steel
Grip Style
Standard Cushion
Non-Sparking
No
For Ring Type
Internal
For Use With
Internal Circlips
Weight
138 g
Plier Material
Steel
Handle Style
Plastic Dipped
Tether Ready
No
Grip Material
Plastic
Jaw Opening Type
Manual
Tip Shape
Round

Description

Retaining Ring Plier, Plier Type Retaining Ring Pliers, For Ring Type Internal, Non-Sparking No, Grip Style Standard Cushion, Overall Length 7 1/8 in, For Minimum Bore Diameter 19 mm, For Maximum Bore Diameter 60 mm, Tip Diameter 0.071 in, Tip Angle 0 Degrees , Jaw Opening Type Manual, Tether Ready No, Replaceable Tips No, ESD-Safe No, Features Nonslip Tips, Finish Chrome Plated, For Use With Internal Circlips, Grip Material Plastic, Handle Color Red, Handle Style Plastic Dipped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.